Shop BRADLEY
See all product information
Create Account
Halo Eye-Face Wash, Plastic Bowl & Dust Cover
- Mfr # S19224PDCFW
- Zoro # G108800066
product price:Â
$
646.80
/ea
Free Shipping & Returns
Key Features
Height
35-1/2 in
Width
21 in
Color
Yellow
Eye Wash and Shower Mounting
Wall
Includes
Universal identification sign and inspection tag included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S19224PDCFW
- Zoro #
- G108800066
- UPC #
- 84241014637
- Country of Origin
- United States
- Color
- Yellow
- Eye Wash and Shower Mounting
- Wall
- Includes
- Universal identification sign and inspection tag included
- Activation
- Hand Activated
- Eyewash Bowl Material
- Plastic
- Spray Head Material
- ABS Plastic
Dimensions
- Height
- 35-1/2 in
- Width
- 21 in
Description
Bradley s19224pdcfw halo eye-face wash, plastic bowl & dust cover halo eye/ facewash. Halo delivers the most effective eyewash coverage and spray pattern . Barrier-free design. Wall mounting. Plastic bowl with hinged plastic dust cover. Galvanized steel pipe with bradtect safety yellow coating. Hand activated. 1/2in npt water supply . 1-1/4in drain fitting for eye or eye/face wash. Abs plastic eye or eye/face wash. Universal identification sign and inspection tag included. Complies with ansi standard z358.1 when installed and used properly. Manufacturer's limited warranty.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.