Shop BRADLEY
See all product information
Create Account
S19274C Side Swing Eye/Face Wash Station, Deck Mount, 7-1/4"W
- Mfr # S19274C
- Zoro # G605511274
product price:Â
$
720.99
/ea
Free Shipping & Returns
Key Features
Height
2.875 in
Width
1.625 in
Color
Chrome
Installation Type
Deck/Counter mounted
Eye Wash and Shower Mounting
Deck
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S19274C
- Zoro #
- G605511274
- UPC #
- -
- Country of Origin
- United States
- Color
- Chrome
- Installation Type
- Deck/Counter mounted
- Eye Wash and Shower Mounting
- Deck
- Includes
- Universal identification sign and inspection tag included
- Activation
- Swing Over Activated
- Spray Head Material
- ABS Plastic
Dimensions
- Height
- 2.875 in
- Width
- 1.625 in
Description
Bradley s19274c side swing eye/face wash station, deck mount, 7-1/4"w halo eyewash. Halo delivers the most effective eyewash coverage and spray pattern. features: deck/counter mounted with locking mechanism chrome plated brass pipe and fittings for bright, mirror finish swing over activated 1/2" npt water supply abs plastic eye or eye/face wash universal identification sign and inspection tag included complies with ansi standard z358.1-2009 when installed and used properly exceed minimum water flow of 0.4 gpm at 30 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.