Zoro Homepage

Hook

  • Mfr # 9B1-110200-BB

  • Zoro # G122729275


product price: $47.25
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9B1-110200-BB
Zoro #
G122729275
UPC #
084241038398
Country of Origin
Taiwan, Province of China

Description

Robe Hook, Finish Brushed, Material Stainless Steel, Mounting Location Surface, Number of Hooks 2, Release Point 50 lb, Includes Mounting Hardware Yes, Base Shape Oval, Features Concealed Mounting Hardware, Includes Hex Key, Mounting Screws, Resistance Properties Corrosion-Resistant, Stain-Resistant, UV-Resistant, Standards UL Greenguard Gold, Weight Capacity 50 lb

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Chromium (hexavalent compounds), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.