Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polished, Circular, Wash Fountain

  • Mfr # S93-535

  • Zoro # G2145991


product price: $10,342.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Overall Height
54 1/4 in
Overall Width
54 in
Overall Length
54 in
Color
Silver
Type
Circular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S93-535
Zoro #
G2145991
UPC #
084241013401
Country of Origin
United States

Dimensions

Overall Height
54 1/4 in
Overall Width
54 in
Overall Length
54 in
Basin Height (In.)
28 in
Overall Width (In.)
54 in
Overall Height (In.)
45 7/8 in
Basin Depth (In.)
9 in
Bowl Depth
9 in
Manufacturers Warranty Length
1 yr
Water Inlet Connection Size
1 in
Bowl Length
54 in
Bowl Width
54 in
Drain Connection Size
2 in

Details

Color
Silver
Type
Circular
Bowl Shape
Circular
Number of Stations
8
Flow Rate
5 gpm
Item
Wash Fountain
Standards
UPC
ADA Compliant
Not ADA Compliant
People Served
8
Drain Type
Central Rising, Supplied from Above
Operating PSI Range
20-80
Connection Drain (In.)
2 in
Operation Type
Foot Bar
Material of Construction
Stainless steel
Water Connection (In.)
1
Flow Rate (GPM)
2.2
Includes
Soap Dispenser
Finish
Unfinished
Gauge
14 ga
CEC Compliant
Non CEC Compliant
Indoor/Outdoor Usage
Indoor/Outdoor
Sink Type
General Purpose
Sink Material
Stainless Steel
Mounting Type - Sinks
Floor
Water Inlet Connection Type
NPT
Wash Fountain Activation Type
Foot Push Bar
ADA Compliance
No
Includes Back Splash
Back Splash Not Included
Includes Side Splash
Side Splash Not Included
Includes Faucet
Faucet Included
Includes Installation Hardware
Yes
Series
Stainless Steel Classic
Sink Mounting Type
Floor
Includes Hardware
Hardware Included

Description

Wash Fountain, ADA Compliance No, Back Splash Height Not Applicable, Bowl Depth 9 in, Bowl Length 54 in, Circular, Bowl Width 54 in, Non CEC Compliant, Silver, Connection Drain (In.) 2 in, Central Rising, Supplied from Above, Unfinished, 5 gpm, Gauge 14 ga, Floor, 8, Operating PSI Range 20-80, Overall Height 54 1/4 in, Overall Length 54 in, Overall Width 54 in, Bradley, Series Stainless Steel Classic, Stainless Steel, General Purpose, Foot Push Bar, Water Inlet Connection Size 1 in, NPT

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.