Shop BRADLEY
See all product information
Create Account
S19314DCBF Eye-Face Wash, Barrier-Free, Stainless Steel Bowl & Dust Cover, Hand Activated
- Mfr # S19314DCBF
- Zoro # G705978564
product price:Â
$
4,440.99
/ea
Free Shipping & Returns
Key Features
Height
94-1/8 in
Width
13 in
Color
Yellow
Eye Wash and Shower Mounting
Floor
Includes
Universal identification sign and inspection tag
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S19314DCBF
- Zoro #
- G705978564
- UPC #
- 84241015078
- Country of Origin
- United States
Dimensions
- Height
- 94-1/8 in
- Width
- 13 in
Details
- Color
- Yellow
- Eye Wash and Shower Mounting
- Floor
- Includes
- Universal identification sign and inspection tag
- Activation
- Hand Activated
- Eyewash Bowl Material
- Stainless Steel
- Spray Head Material
- ABS Plastic
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.