Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SA32-600000
Zoro #
G2952498
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
5-1/2"
Overall Depth
1-5/16"
Overall Width
18"
Overall Dimensions - H x W x D
5 1/2 in x 18 in x 1 3/8 in
Details
Item
Security Hook Strip
Number of Hooks
4
Mounting
Wall
Finish
Satin
Material
Stainless Steel
Features
Friction Mechanism Allows Holder to Clasp Towels, Clothing, Etc., but Releases When Excessive Force Is Applied.
Includes
Nuts and Washers
Product Type
Bathroom Security Hook
Mounting Style
Chase Rear
Release Point
5 lb
Includes Mounting Hardware
Yes
Style Number - MERCH
Ligature Resistant
Base Shape
Rectangular
Description
Ligature-Resistant Hook Strip, Base Diameter Not Applicable, Finish Satin, Material Stainless Steel, Mounting Location Surface, Mounting Style Chase Rear, Number of Hooks 4, Overall Depth 1 3/8 in, Overall Height 5 1/2 in, Overall Width 18 in, Release Point 5 lb, Includes Mounting Hardware Yes, Base Shape Rectangular, Includes Nuts, Studs, Washers, Welded Anchor, Product Type Bathroom Security Hook, Style Number - MERCH Ligature Resistant
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.