Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sensor, Glacier, Four Station Sink, Wash Station

  • Mfr # S93-764

  • Zoro # G4423857


product price: $15,307.99
/ea
Additional $270.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
27 in
Overall Width
26 in
Overall Length
126 in
Color
Glacier
Type
Four Station Sink
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S93-764
Zoro #
G4423857
UPC #
084241026555
Country of Origin
United States

Dimensions

Overall Height
27 in
Overall Width
26 in
Overall Length
126 in
Basin Depth (In.)
11 1/2 in
Basin Height (In.)
8 1/8 in
Overall Length (In.)
126 in
Overall Width (In.)
26 in
Overall Height (In.)
27 in
Bowl Depth
5 5/8 in
Faucet Hole Dia.
1 7/16 in
Manufacturers Warranty Length
1 yr
Bowl Size
21 5/8 in x 11 1/2 in
Water Inlet Connection Size
1/2 in
Bowl Length
21 5/8 in
Bowl Width
11 1/2 in
Drain Opening Diameter
1 1/2 in

Details

Color
Glacier
Type
Four Station Sink
Bowl Shape
Rectangular
No. of Bowls
4
Number of Stations
4
Flow Rate
0.35 gpm
Item
Wash Station
Operation Type
Infrared Sensor
Material of Construction
Terreon Solid Surface
Voltage Type
120V AC
Water Connection (In.)
1/2
Green Environmental Attribute
Product Contributes To Reducing Water Consumption
Drain Type
P-Trap
Flow Rate (GPM)
0.35
Operating PSI Range
20 to 80
Connection Drain (In.)
1 1/2 in
Compliance
ADA
Green Certification or Other Recognition
GREENGUARD(R) Certified
People Served
4
ADA Compliant
ADA Compliant
Standards
CSA B45.5, cUPC, IAPMO Z124, IGC 127-2014, NSF/ANSI 372, TAS, UPC
Includes
Soap Dispenser
Finish
Unfinished
Faucet Operation
Sensor
Faucet Mounting Centers
30 in
Drain Opening
1 1/2 in
Sink Type
Wash Station
Sink Material
Terreon(R)
Series
OmniDeck
Water Inlet Connection Type
NPT
CEC Compliant
Non CEC Compliant
Includes Back Splash
Back Splash Not Included
Indoor/Outdoor Usage
Indoor
Mounting Type - Sinks
Wall
Includes Installation Hardware
Yes
ADA Compliance
Yes
Includes Faucet
Faucet Included
Vandal Resistant Features
Vandal Resistant Aerator
Includes Side Splash
Side Splash Not Included
Faucet Body Material
Brass
Includes Drain Pipe
Drain Pipe Not Included
Number of Faucet Holes
4
Includes Basket Strainer
Basket Strainer Not Included
Mounting Location - Faucet
Deck
Faucet Mounting Location
Deck
Includes Hardware
Hardware Included
Vandal-Resistant Features
Vandal-Resistant Aerator
Number of Bowls
4
Number of Faucet Mounting Holes
4

Description

Wash Fountain, Four Station Sink, Material of Construction Terreon Solid Surface, Glacier Color, Infrared Sensor Operation Type, People Served 4, Operating PSI Range 20 to 80, Flow Rate (GPM) 0.35, Water Connection (In.) 1/2, Connection Drain (In.) 1-1/2, Drain Type P-Trap, Voltage Type 120VAC, Overall Length (In.) 126, Overall Width (In.) 26, Overall Height (In.) 27, Basin Height (In.) 8-1/8, Basin Depth (In.) 11-1/2, ADA Compliant Yes, ADA

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.