Zoro Homepage

Shower with Eyewash, Floor Mount, 93 3/4 in H., 16 1/2 in W

  • Mfr # S19-304D2B

  • Zoro # G2110652


product price: $6,039.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Height
93 3/4 in
Color
Yellow
Mount Type
Floor
Environment
Freezing Temperatures, Hazardous Location
Shower Activation
Pull Rod
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S19-304D2B
Zoro #
G2110652
UPC #
-
Country of Origin
Multiple

Dimensions

Height
93 3/4 in
Shower Spray Head Diameter
3 1/10 in
Inlet Pipe Size
1 1/4 in
Shower Handle Length
27 5/8 in
Head Dia.
3 7/64 in
Width
16 1/2 in
Bowl Dia.
13 in
Fitting Size
1 1/4 in NPT
Mount Hole Diameter
3/8 in
Bowl Diameter
13 in
Outlet Pipe Size
1 1/4 in
Electrical Cord Length
Not Available

Details

Item
Shower with Eyewash
Color
Yellow
Mount Type
Floor
Environment
Freezing Temperatures, Hazardous Location
Shower Activation
Pull Rod
Pipe Material
Galvanized Steel
Standards
ANSI Z358.1, CSA Certified, UL Listed
Inlet (Location)
1 1/4 in NPT Male ( Bottom ) with Freeze Protection Valve
Shower Head Material
Plastic
Eyewash Bowl Material
Plastic
Includes
Inspection Tag, Universal Identification Sign
Eyewash Activation
Push Plate
Eye Wash Handle Material
Stainless Steel
Eye Wash Bowl Material
Plastic
Stanchion Finish
Painted Galvanized Steel
Eye Wash Covering
Yes
ANSI Compliant
Yes
ADA Compliance
No
Heat Traced
Yes
Fitting Material
Steel
Eye Wash and Shower Mounting
Floor
Temp. Control
Heat Cable Traced Self Regulating
Valve Material
Chrome Plated Brass
Assembled/Unassembled
Assembled
Electrical Ratings
120V AC
Eyewash Covering
Yes
Features
Class I, Division 2, SpinTec(TM) Showerhead, Bottom Inlet
Shower Handle Material
Stainless Steel
Eye Wash Activates By
Handle
Shower Head Activates By
Pull Rod
Voltage
120 V AC
NEMA Rating
4X
Mounting Style
Standard
Showerhead Material
Plastic
Coverage
Eyes and Face
Inlet Connection Location
Bottom
Eyewash Handle Material
Stainless Steel
Electrical Connection Type
Hardwired
Shower Spray Head Material
Plastic
Sub-Brand
Halo
Includes Drench Hose
No
Bowl Style
Covered
Outlet Pipe Thread Type
NPT
Installation Type
Plumbed
ADA Compliant
No
Amps
0.7 A
Outlet Pipe Gender
Male
Inlet Pipe Gender
Male
Inlet Pipe Thread Type
NPT
Assembly
Assembled
Eyewash Spray Head Material
Plastic
Barrier Free
Yes
Hazardous Location Rating
Class I/Division 2
Minimum Flow Rate
3 gpm
Valve Features
Freeze Protection
ANSI Compliance
Primary
Eyewash Spray Head Style
Covered
Includes Foot Pedal
No
Series
Halo
Includes Showerhead Shroud
No
Minimum Operating Temperature
-10 Degrees F

Description

Shower with Eyewash, Barrier Free Yes, Bowl Style Covered, Coverage Eyes and Face, Electrical Connection Type Hardwired, Eyewash Bowl Material Plastic, Hazardous Location Rating Class I/Division 2, Includes Inspection Tag, Universal Identification Sign, Includes Foot Pedal No, Includes Showerhead Shroud No, Inlet Connection Location Bottom, Inlet Pipe Gender Male, Inlet Pipe Size 1 1/4 in, Inlet Pipe Thread Type NPT, Minimum Operating Temperature -10 Degrees F, Pipe Material Galvanized Steel

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products