Shower with Eyewash, Floor Mount, Galvanized Steel Pipe, 93 3/4 in H, Plastic Bowl, Yellow

  • Mfr # S19-304D2TL

  • Zoro # G2474810


product price: $5,878.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Height
93 3/4 in
Color
Yellow
Mount Type
Floor
Environment
Freezing Temperatures, Hazardous Location
Shower Activation
Pull Rod
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S19-304D2TL
Zoro #
G2474810
UPC #
-
Country of Origin
United States

Dimensions

Height
93 3/4 in
Shower Spray Head Diameter
3 1/10 in
Inlet Pipe Size
1 1/4 in
Width
16 1/2 in
Head Dia.
3 7/64 in
Shower Handle Length
27 5/8 in
Bowl Diameter
13 in
Outlet Pipe Size
1 1/4 in
Mount Hole Diameter
3/8 in
Electrical Cord Length
Not Available

Details

Item
Shower with Eyewash
Color
Yellow
Mount Type
Floor
Environment
Freezing Temperatures, Hazardous Location
Shower Activation
Pull Rod
Pipe Material
Galvanized Steel
Standards
ANSI Z358.1, CSA Certified, UL Listed
Inlet (Location)
1 1/4 in NPT Male ( Top ) with Freeze Protection Valve
Shower Head Material
Plastic
Eyewash Bowl Material
Plastic
Includes
Indicator Lights, Inspection Tag, Universal Identification Sign
Eyewash Activation
Push Plate
Eye Wash Covering
Yes
Fitting Material
Steel
Valve Material
Chrome Plated Brass
Electrical Ratings
120V AC
Features
Class I, Division 2, SpinTec(TM) Showerhead, Top Inlet with Indicator Lights
Stanchion Finish
Painted Galvanized Steel
ANSI Compliant
Yes
Shower Handle Material
Stainless Steel
Heat Traced
Yes
Temp. Control
Heat Cable Traced Self Regulating
ADA Compliance
No
Spray Head Material
Plastic
Mounting Style
Standard
Inlet Pipe Gender
Male
ANSI Compliance
Primary
Assembly
Assembled
ADA Compliant
No
Minimum Flow Rate
3 gpm
Sub-Brand
Halo
Minimum Operating Temperature
-10 Degrees F
Hazardous Location Rating
Class I/Division 2
Includes Foot Pedal
No
NEMA Rating
4X
Outlet Pipe Gender
Male
Shower Spray Head Material
Plastic
Series
Halo
Amps
0.7 A
Valve Features
Freeze Protection
Eyewash Spray Head Material
Plastic
Includes Drench Hose
No
Outlet Pipe Thread Type
NPT
Electrical Connection Type
Hardwired
Includes Showerhead Shroud
No
Installation Type
Plumbed
Barrier Free
Yes
Eyewash Spray Head Style
Covered
Inlet Pipe Thread Type
NPT
Eyewash Handle Material
Stainless Steel
Coverage
Eyes and Face
Inlet Connection Location
Top
Bowl Style
Covered
Voltage
120 V AC

Description

Shower with Eyewash, Barrier Free Yes, Bowl Style Covered, Coverage Eyes and Face, Electrical Connection Type Hardwired, Eyewash Bowl Material Plastic, Hazardous Location Rating Class I/Division 2, Includes Indicator Lights, Inspection Tag, Universal Identification Sign, Includes Foot Pedal No, Includes Showerhead Shroud No, Inlet Connection Location Top, Inlet Pipe Gender Male, Inlet Pipe Size 1 1/4 in, Inlet Pipe Thread Type NPT, Minimum Operating Temperature -10 Degrees F

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.