Shop All Eyewash Stations
Bradley
Wall Mounted Eyewash Station Plastic
Mfr # S19224EW
Zoro # G1342345
product price: $257.99
/ea
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 14 5/8 in
- Width 15 1/2 in
- Color Yellow
- Installation Type Plumbed
- Eye Wash and Shower Mounting Wall
Product Information
- Brand Bradley
- MFR # S19224EW
- Zoro # G1342345
- Country of Origin United States
- Category Eyewash Stations
Dimensions
Height | 14 5/8 in |
Width | 15 1/2 in |
Depth | 13 1/4 in |
Head Dia. | 1.5 in |
Fitting Size | 1/2 in NPT Female |
Inlet Pipe Size | 1/2 in |
Mount Hole Diameter | 1/2 in |
Bowl Diameter | 13 in |
Spray Head Diameter | 1 1/2 in |
Electrical Cord Length | Not Available |
Details
Description
Plumbed Eyewash, Activation Push Plate, Barrier Free Yes, Bowl Style Uncovered, Color Yellow, Coverage Eyes, Depth 13 1/4 in, Height 14 5/8 in, Width 15 1/2 in, Environment General Purpose, Eyewash Bowl Material Plastic, Hazardous Location Rating Not Rated, Includes Inspection Tag, Universal Identification Sign, Includes Foot Pedal No, Inlet Pipe Gender Female, Inlet Pipe Size 1/2 in, Inlet Pipe Thread Type NPT, Pipe Material Galvanized Steel, Series Halo, Mount Type Wall, ADA Compliant No
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, A4 Cut Level, Nitrile, L, 1 PR (KKC4FN-04-L)
- MCR SAFETY Gloves, XL, PR (MU3624GKXL)
- LYLE Enter Sign For Parking Lots, 6 in H, 18 in W, Aluminum, Horizontal Rectangle, T1-1857-DG_18x6 (T1-1857-DG_18x6)
- ZORO SELECT Calibration Tubing, Tygon, 1/4 In x 10 ft. (TY2002-10)
- BRADLEY Self Contained Eyewash 15 gal. (S19-788)
- BRADLEY Eyewash Station in Yellow (S19-921H)
- BRADLEY Deck Mounted Eyewash No Bowl (S19-270C)
- BRADLEY Faucet Mounted Eyewash Station No Bowl (S19-200B)
- BRADLEY Pedestal Mounted Eyewash Station Plastic (S19214PDC)
- BRADLEY Pedestal Mounted Eyewash Station Stainless Steel (S19-210Y)
- HAWS Wall Mounted Eyewash Station Stainless Steel (7360B-7460B)
- Bradley Eyewash Stations and Shower Equipment