Wardrobe Locker, 12 in W, 12 in D, 60 in H, (1) Wide, (2) Tier, Beige

  • Mfr # LK1212602HV-202

  • Zoro # G9901193


product price:  $609.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
12 in
Overall Depth
12 in
Overall Height
60 in
Opening Height
28 1/2 in
Locker Configuration
(1) Wide, (2) Tier
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LK1212602HV-202
Zoro #
G9901193
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
12 in
Overall Depth
12 in
Overall Height
60 in
Opening Height
28 1/2 in
Opening Width
8 1/4 in
Opening Depth
11 1/8 in

Details

Color
Beige
Locker Configuration
(1) Wide, (2) Tier
Door Type
Louvered
Item
Wardrobe Locker
Includes
Number Plate
Assembled/Unassembled
Assembled
Locker Door Type
Louvered
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Handle Type
Projecting Lift
Legs Included
No
Locker Color Family
Beiges/Whites
Lock Type
Padlock Hasp
Tier
Two
Locker Handle Type
Projecting Lift
Finish
Matte Texture
Locker Configurations
(1) Wide, (2) Tier
Locker Lock Type
Padlock Hasp
Locker Material
High Density Polyethylene
Material
30% Pre-Consumer Recycled HDPE Plastic
Number of Openings
2
Item - Wardrobe Lockers
Wardrobe Locker
Hooks per Opening
(1) Plastic Ceiling Hook in Each Opening
Hook Type
(1) Ceiling Hook
Frame Assembled
Assembled
Number of Tiers
2
Locker Color
Tan
Number of Units Wide
1
Number of Lockers
2
Locker Finish
Matte
Audit Trail Storage
None

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 2, Number of Units Wide 1, Door Type Louvered, Locker Color Tan, Lock Type Padlock Hasp, Overall Depth 12 in, Overall Height 60 in, Overall Width 12 in, Handle Type Projecting Lift, Includes Number Plate, Locker Finish Matte, Locker Material High Density Polyethylene, Number of Lockers 2, Opening Depth 11 1/8 in, Opening Height 28 1/2 in, Opening Width 8 1/4 in

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.