Wardrobe Locker, 12 in W, 12 in D, 60 in H, (1) Wide, (3) Tier, Gray

  • Mfr # LK1212603HV-200
  • Zoro # G9900913
product price: 
$
679.20
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
12 in
Overall Depth
12 in
Overall Height
60 in
Opening Height
18 5/8 in
Locker Configuration
(1) Wide, (3) Tier
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LK1212603HV-200
Zoro #
G9900913
UPC #
-
Country of Origin
United States
Color
Gray
Locker Configuration
(1) Wide, (3) Tier
Door Type
Louvered
Item
Wardrobe Locker
Locker Material
High Density Polyethylene
Locker Door Type
Louvered
Material
30% Pre-Consumer Recycled HDPE Plastic
Tier
Three
Number of Openings
3
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Handle Type
Projecting Lift
Locker Color Family
Grays
Includes
Number Plate
Legs Included
No
Assembled/Unassembled
Assembled
Item - Wardrobe Lockers
Wardrobe Locker
Locker Handle Type
Projecting Lift
Locker Lock Type
Padlock Hasp
Hooks per Opening
None
Finish
Matte Texture
Locker Configurations
(1) Wide, (3) Tier
Lock Type
Padlock Hasp
Number of Lockers
3
Locker Finish
Matte
Frame Assembled
Assembled
Audit Trail Storage
None
Number of Tiers
3
Number of Units Wide
1
Locker Color
Gray

Dimensions

Overall Width
12 in
Overall Depth
12 in
Overall Height
60 in
Opening Height
18 5/8 in
Opening Width
8 1/4 in
Opening Depth
11 1/8 in

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 3, Number of Units Wide 1, Door Type Louvered, Locker Color Gray, Lock Type Padlock Hasp, Overall Depth 12 in, Overall Height 60 in, Overall Width 12 in, Handle Type Projecting Lift, Includes Number Plate, Locker Finish Matte, Locker Material High Density Polyethylene, Number of Lockers 3, Opening Depth 11 1/8 in, Opening Height 18 5/8 in, Opening Width 8 1/4 in

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.