Wardrobe Locker, 12 in W, 12 in D, 72 in H, (1) Tier, (1) Wide, Beige

  • Mfr # LK1212721HV-202
  • Zoro # G9901315
product price: 
$
714.40
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
12 in
Overall Depth
12 in
Overall Height
72 in
Opening Height
70 in
Locker Configuration
(1) Tier, (1) Wide
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LK1212721HV-202
Zoro #
G9901315
UPC #
-
Country of Origin
United States
Color
Beige
Locker Configuration
(1) Tier, (1) Wide
Door Type
Louvered
Item
Wardrobe Locker
Hooks per Opening
(1) Plastic Hook Affixed Under Shelf
Locker Color Family
Beiges/Whites
Item - Wardrobe Lockers
Wardrobe Locker
Includes
Number Plate and (1) Top Shelf
Assembled/Unassembled
Assembled
Locker Handle Type
Projecting Lift
Locker Door Type
Louvered
Tier
One
Material
30% Pre-Consumer Recycled HDPE Plastic
Handle Type
Projecting Lift
Number of Openings
1
Locker Material
High Density Polyethylene
Lock Type
Padlock Hasp
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Finish
Matte Texture
Locker Configurations
(1) Wide, (1) Tier
Legs Included
No
Locker Lock Type
Padlock Hasp
Hook Type
Double Prong
Method of Construction
Welded
Locker Color
Tan
Frame Assembled
Assembled
Locker Finish
Matte
Number of Units Wide
1
Audit Trail Storage
None
Includes Number Plates
Yes
Includes Locks
Yes
Includes Hanging Rod
No
Number of Shelves per Opening
1
Number of Tiers
1

Dimensions

Overall Width
12 in
Overall Depth
12 in
Overall Height
72 in
Opening Height
70 in
Opening Depth
11 1/8 in
Opening Width
8 1/4 in
Door Material Thickness
0.5 in

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 1, Number of Units Wide 1, Door Type Louvered, Includes Number Plates Yes, Locker Color Tan, Lock Type Padlock Hasp, Overall Depth 12 in, Overall Height 72 in, Overall Width 12 in, Handle Type Projecting Lift, Includes Hanging Rod No, Locker Finish Matte, Locker Material High Density Polyethylene, Opening Depth 11 1/8 in, Opening Height 70 in, Opening Width 8 1/4 in, Door Material Thickness 0.5 in

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.