Wardrobe Locker, 12 in W, 12 in D, 72 in H, (1) Tier, (1) Wide, Gray

  • Mfr # LK1212721HV-200
  • Zoro # G9901306
product price: 
$
714.40
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
12 in
Overall Depth
12 in
Overall Height
72 in
Opening Height
70 in
Locker Configuration
(1) Tier, (1) Wide
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LK1212721HV-200
Zoro #
G9901306
UPC #
-
Country of Origin
United States
Color
Gray
Locker Configuration
(1) Tier, (1) Wide
Door Type
Louvered
Item
Wardrobe Locker
Number of Openings
1
Tier
One
Includes
Number Plate and (1) Top Shelf
Locker Color Family
Grays
Locker Lock Type
Padlock Hasp
Legs Included
No
Item - Wardrobe Lockers
Wardrobe Locker
Material
30% Pre-Consumer Recycled HDPE Plastic
Hooks per Opening
(1) Plastic Hook Affixed Under Shelf
Finish
Matte Texture
Assembled/Unassembled
Assembled
Handle Type
Projecting Lift
Locker Handle Type
Projecting Lift
Locker Door Type
Louvered
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Lock Type
Padlock Hasp
Locker Configurations
(1) Wide, (1) Tier
Locker Material
High Density Polyethylene
Hook Type
Double Prong
Method of Construction
Welded
Includes Hanging Rod
No
Audit Trail Storage
None
Frame Assembled
Assembled
Number of Tiers
1
Includes Number Plates
Yes
Number of Units Wide
1
Locker Finish
Matte
Locker Color
Gray
Number of Shelves per Opening
1
Includes Locks
Yes

Dimensions

Overall Width
12 in
Overall Depth
12 in
Overall Height
72 in
Opening Height
70 in
Opening Width
8 1/4 in
Opening Depth
11 1/8 in
Door Material Thickness
0.5 in

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 1, Number of Units Wide 1, Door Type Louvered, Includes Number Plates Yes, Locker Color Gray, Lock Type Padlock Hasp, Overall Depth 12 in, Overall Height 72 in, Overall Width 12 in, Handle Type Projecting Lift, Includes Hanging Rod No, Locker Finish Matte, Locker Material High Density Polyethylene, Opening Depth 11 1/8 in, Opening Height 70 in, Opening Width 8 1/4 in, Door Material Thickness 0.5 in

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.