Shop BRADLEY

Wardrobe Locker, 12 in W, 15 in D, 72 in H, (1) Tier, (1) Wide, Gray

  • Mfr # LK1215721HV-200
  • Zoro # G9901001

product price: 
$
751.20
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
12 in
Overall Depth
15 in
Overall Height
72 in
Opening Height
70 in
Locker Configuration
(1) Tier, (1) Wide
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LK1215721HV-200
Zoro #
G9901001
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
12 in
Overall Depth
15 in
Overall Height
72 in
Opening Height
70 in
Opening Depth
14 1/8 in
Opening Width
8 1/4 in
Door Material Thickness
0.5 in

Details

Color
Gray
Locker Configuration
(1) Tier, (1) Wide
Door Type
Louvered
Item
Wardrobe Locker
Locker Lock Type
Padlock Hasp
Legs Included
No
Locker Door Type
Louvered
Lock Type
Padlock Hasp
Number of Openings
1
Locker Configurations
(1) Wide, (1) Tier
Assembled/Unassembled
Assembled
Finish
Matte Texture
Hooks per Opening
(1) Plastic Hook Affixed Under Shelf
Item - Wardrobe Lockers
Wardrobe Locker
Includes
Number Plate and (1) Top Shelf
Tier
One
Locker Handle Type
Projecting Lift
Locker Color Family
Grays
Locker Material
High Density Polyethylene
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Handle Type
Projecting Lift
Material
30% Pre-Consumer Recycled HDPE Plastic
Hook Type
Double Prong
Method of Construction
Welded
Number of Shelves per Opening
1
Locker Color
Gray
Frame Assembled
Assembled
Includes Locks
Yes
Number of Units Wide
1
Includes Hanging Rod
No
Locker Finish
Matte
Number of Tiers
1
Includes Number Plates
Yes
Audit Trail Storage
None

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 1, Number of Units Wide 1, Door Type Louvered, Includes Number Plates Yes, Locker Color Gray, Lock Type Padlock Hasp, Overall Depth 15 in, Overall Height 72 in, Overall Width 12 in, Handle Type Projecting Lift, Includes Hanging Rod No, Locker Finish Matte, Locker Material High Density Polyethylene, Opening Depth 14 1/8 in, Opening Height 70 in, Opening Width 8 1/4 in, Door Material Thickness 0.5 in

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.