Wardrobe Locker, 12 in W, 18 in D, 60 in H, (1) Wide, (3) Tier, Gray

  • Mfr # LK1218603HV-200

  • Zoro # G9900791


product price:  $719.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Overall Width
12 in
Overall Depth
18 in
Overall Height
60 in
Opening Height
18 5/8 in
Locker Configuration
(1) Wide, (3) Tier
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LK1218603HV-200
Zoro #
G9900791
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
12 in
Overall Depth
18 in
Overall Height
60 in
Opening Height
18 5/8 in
Opening Depth
17 1/8 in
Opening Width
8 1/4 in

Details

Color
Gray
Locker Configuration
(1) Wide, (3) Tier
Door Type
Louvered
Item
Wardrobe Locker
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Number of Openings
3
Hooks per Opening
None
Assembled/Unassembled
Assembled
Locker Handle Type
Projecting Lift
Item - Wardrobe Lockers
Wardrobe Locker
Locker Material
High Density Polyethylene
Material
30% Pre-Consumer Recycled HDPE Plastic
Lock Type
Padlock Hasp
Locker Color Family
Grays
Tier
Three
Finish
Matte Texture
Legs Included
No
Locker Configurations
(1) Wide, (3) Tier
Includes
Number Plate
Handle Type
Projecting Lift
Locker Lock Type
Padlock Hasp
Locker Door Type
Louvered
Audit Trail Storage
None
Frame Assembled
Assembled
Number of Lockers
3
Number of Tiers
3
Locker Color
Gray
Locker Finish
Matte
Number of Units Wide
1

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 3, Number of Units Wide 1, Door Type Louvered, Locker Color Gray, Lock Type Padlock Hasp, Overall Depth 18 in, Overall Height 60 in, Overall Width 12 in, Handle Type Projecting Lift, Includes Number Plate, Locker Finish Matte, Locker Material High Density Polyethylene, Number of Lockers 3, Opening Depth 17 1/8 in, Opening Height 18 5/8 in, Opening Width 8 1/4 in

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.