Wardrobe Locker, 12 in W, 18 in D, 72 in H, (1) Tier, (1) Wide, Beige

  • Mfr # LK1218721HV-202

  • Zoro # G9901254


product price:  $717.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
12 in
Overall Depth
18 in
Overall Height
72 in
Opening Height
70 in
Locker Configuration
(1) Tier, (1) Wide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LK1218721HV-202
Zoro #
G9901254
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
12 in
Overall Depth
18 in
Overall Height
72 in
Opening Height
70 in
Opening Width
8 1/4 in
Opening Depth
17 1/8 in
Door Material Thickness
0.5 in

Details

Color
Beige
Locker Configuration
(1) Tier, (1) Wide
Door Type
Louvered
Item
Wardrobe Locker
Locker Color Family
Beiges/Whites
Locker Material
High Density Polyethylene
Includes
Number Plate and (1) Top Shelf
Handle Type
Projecting Lift
Locker Door Type
Louvered
Hooks per Opening
(1) Plastic Hook Affixed Under Shelf
Number of Openings
1
Assembled/Unassembled
Assembled
Tier
One
Lock Type
Padlock Hasp
Locker Lock Type
Padlock Hasp
Locker Configurations
(1) Wide, (1) Tier
Item - Wardrobe Lockers
Wardrobe Locker
Finish
Matte Texture
Material
30% Pre-Consumer Recycled HDPE Plastic
Locker Handle Type
Projecting Lift
Legs Included
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Hook Type
Double Prong
Method of Construction
Welded
Number of Shelves per Opening
1
Includes Locks
Yes
Audit Trail Storage
None
Locker Color
Tan
Includes Number Plates
Yes
Includes Hanging Rod
Yes
Number of Units Wide
1
Frame Assembled
Assembled
Number of Tiers
1
Locker Finish
Matte

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 1, Number of Units Wide 1, Door Type Louvered, Includes Number Plates Yes, Locker Color Tan, Lock Type Padlock Hasp, Overall Depth 18 in, Overall Height 72 in, Overall Width 12 in, Handle Type Projecting Lift, Includes Hanging Rod Yes, Locker Finish Matte, Locker Material High Density Polyethylene, Opening Depth 17 1/8 in, Opening Height 70 in, Opening Width 8 1/4 in, Door Material Thickness 0.5 in

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.