Wardrobe Locker, 15 in W, 18 in D, 72 in H, (1) Wide, (2) Tier, Gray

  • Mfr # LK1518722HV-200

  • Zoro # G9901062


product price:  $855.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
15 in
Overall Depth
18 in
Overall Height
72 in
Opening Height
34 1/2 in
Locker Configuration
(1) Wide, (2) Tier
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LK1518722HV-200
Zoro #
G9901062
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
15 in
Overall Depth
18 in
Overall Height
72 in
Opening Height
34 1/2 in
Opening Depth
17 1/8 in
Opening Width
11 1/4 in

Details

Color
Gray
Locker Configuration
(1) Wide, (2) Tier
Door Type
Louvered
Item
Wardrobe Locker
Hooks per Opening
(1) Plastic Ceiling Hook in Each Opening
Includes
Number Plate
Locker Lock Type
Padlock Hasp
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legs Included
No
Locker Configurations
(1) Wide, (2) Tier
Tier
Two
Locker Color Family
Grays
Item - Wardrobe Lockers
Wardrobe Locker
Number of Openings
2
Lock Type
Padlock Hasp
Locker Door Type
Louvered
Finish
Matte Texture
Locker Handle Type
Projecting Lift
Locker Material
High Density Polyethylene
Material
30% Pre-Consumer Recycled HDPE Plastic
Assembled/Unassembled
Assembled
Handle Type
Projecting Lift
Hook Type
(1) Ceiling Hook
Number of Tiers
2
Audit Trail Storage
None
Locker Finish
Matte
Frame Assembled
Assembled
Number of Lockers
2
Locker Color
Gray
Number of Units Wide
1

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 2, Number of Units Wide 1, Door Type Louvered, Locker Color Gray, Lock Type Padlock Hasp, Overall Depth 18 in, Overall Height 72 in, Overall Width 15 in, Handle Type Projecting Lift, Includes Number Plate, Locker Finish Matte, Locker Material High Density Polyethylene, Number of Lockers 2, Opening Depth 17 1/8 in, Opening Height 34 1/2 in, Opening Width 11 1/4 in

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.