Shop TENNSCO

Box Locker, 12 in W, 18 in D, 78 in H, (1) Wide, (6) Tier, Sand

  • Mfr # BK6-121812-1SD
  • Zoro # G5436916

product price: 
$
299.99
/ea
Free Shipping & Returns

Key Features

Locker Door Type
Louvered
Assembled/Unassembled
Unassembled
Locker Configuration
(1) Wide, (6) Tier
Number of Openings
6
Overall Width
12 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BK6-121812-1SD
Zoro #
G5436916
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
12 in
Overall Depth
18 in
Overall Height
78 in
Opening Width
9 5/8 in
Opening Depth
16 7/8 in
Opening Height
10 5/8 in
Frame Material Thickness
16 ga

Details

Item
Box Locker
Locker Door Type
Louvered
Assembled/Unassembled
Unassembled
Locker Configuration
(1) Wide, (6) Tier
Number of Openings
6
Color
Sand
Locker Handle Type
Pull
Legs Included
Yes
Locker Material
Steel
Locker Lock Type
Accommodates Built-In Lock or Padlock
Locker Color Family
Beiges/Whites
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Tier
Six
Lock Type
Padlock Hasp
Locking System
Padlock Hasp
Includes
I.D Plate
Green Certification or Other Recognition
SCS Indoor Advantage(R) Certified
Material
Steel
Legs
6" Leg Included
Hooks per Opening
F0460
Finish
Powder Coated
Locker Configurations
(1) Wide, (6) Tier
Item - Box Lockers
Box Locker
Handle Type
Pull
Door Type
Louvered
Hook Type
F0460
Includes Number Plates
Yes
Number of Units Wide
1
Locker Color
Tan
Number of Tiers
6
Audit Trail Storage
None
Number of Lockers
6
Frame Assembled
Unassembled

Description

F0460, Audit Trail Storage None, Frame Assembled Unassembled, Number of Tiers 6, Number of Units Wide 1, Door Type Louvered, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Tan, Lock Type Padlock Hasp, Overall Depth 18 in, Overall Height 78 in, Overall Width 12 in, Handle Type Pull, Includes F0460, Locker Material Steel, Number of Lockers 6, Opening Depth 16 7/8 in, Opening Height 10 5/8 in, Opening Width 9 5/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.