Shop BRADLEY

Wardrobe Locker, 15 in W, 18 in D, 72 in H, (1) Wide, (3) Tier, Beige

  • Mfr # LK1518723HV-202
  • Zoro # G9900746

product price: 
$
963.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
15 in
Overall Depth
18 in
Overall Height
72 in
Opening Height
22 5/8 in
Locker Configuration
(1) Wide, (3) Tier
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LK1518723HV-202
Zoro #
G9900746
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
15 in
Overall Depth
18 in
Overall Height
72 in
Opening Height
22 5/8 in
Opening Width
8 1/4 in
Opening Depth
17 1/8 in

Details

Color
Beige
Locker Configuration
(1) Wide, (3) Tier
Door Type
Louvered
Item
Wardrobe Locker
Handle Type
Projecting Lift
Locker Color Family
Beiges/Whites
Locker Door Type
Louvered
Includes
Number Plate
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Number of Openings
3
Locker Handle Type
Projecting Lift
Item - Wardrobe Lockers
Wardrobe Locker
Assembled/Unassembled
Assembled
Tier
Three
Locker Configurations
(1) Wide, (3) Tier
Locker Lock Type
Padlock Hasp
Material
30% Pre-Consumer Recycled HDPE Plastic
Hooks per Opening
None
Finish
Matte Texture
Legs Included
No
Locker Material
High Density Polyethylene
Lock Type
Padlock Hasp
Frame Assembled
Assembled
Number of Units Wide
1
Locker Color
Tan
Number of Lockers
3
Locker Finish
Matte
Audit Trail Storage
None
Number of Tiers
3

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 3, Number of Units Wide 1, Door Type Louvered, Locker Color Tan, Lock Type Padlock Hasp, Overall Depth 18 in, Overall Height 72 in, Overall Width 15 in, Handle Type Projecting Lift, Includes Number Plate, Locker Finish Matte, Locker Material High Density Polyethylene, Number of Lockers 3, Opening Depth 17 1/8 in, Opening Height 22 5/8 in, Opening Width 8 1/4 in

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.