Wardrobe Z Locker, 15 in W, 15 in D, 72 in H, (1) Wide, (2) Tier, Deep Blue

  • Mfr # LK151572ZHV-203

  • Zoro # G5425217


product price:  $1,027.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Overall Width
15 in
Overall Depth
15 in
Overall Height
72 in
Opening Height
47 in
Locker Configuration
(1) Wide, (2) Tier
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LK151572ZHV-203
Zoro #
G5425217
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
15 in
Overall Depth
15 in
Overall Height
72 in
Opening Height
47 in
Opening Width
11 1/4 in
Opening Depth
14 1/8 in

Details

Color
Deep Blue
Locker Configuration
(1) Wide, (2) Tier
Door Type
Louvered
Item
Wardrobe Z Locker
Locker Lock Type
Padlock Hasp
Material
30% Pre-Consumer Recycled HDPE Plastic
Finish
Matte Texture
Number of Openings
2
Locker Configurations
(1) Wide, (2) Tier
Tier
Two
Item - Wardrobe Lockers
Wardrobe Z Locker
Handle Type
Projecting Lift
Assembled/Unassembled
Assembled
Locker Material
High Density Polyethylene
Locker Door Type
Louvered
Legs Included
No
Lock Type
Padlock Hasp
Locker Color Family
Blues/Purples
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Includes
Number Plate
Hooks per Opening
(1) Plastic Ceiling Hook in Each Opening
Locker Handle Type
Projecting Lift
Hook Type
(1) Ceiling Hook
Frame Assembled
Assembled
Number of Tiers
2
Number of Units Wide
1
Locker Finish
Matte
Number of Lockers
2
Locker Color
Blue
Audit Trail Storage
None

Description

Wardrobe Z Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 2, Number of Units Wide 1, Door Type Louvered, Locker Color Blue, Lock Type Padlock Hasp, Overall Depth 15 in, Overall Height 72 in, Overall Width 15 in, Handle Type Projecting Lift, Includes Number Plate, Locker Finish Matte, Locker Material High Density Polyethylene, Number of Lockers 2, Opening Depth 14 1/8 in, Opening Height 47 in, Opening Width 11 1/4 in

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.