Wardrobe Z Locker, 15 in W, 18 in D, 72 in H, (1) Wide, (2) Tier, Beige

  • Mfr # LK151872ZHV-202

  • Zoro # G5425131


product price:  $977.60
/ea
Additional $85.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
15 in
Overall Depth
18 in
Overall Height
72 in
Opening Height
40 1/8 in
Locker Configuration
(1) Wide, (2) Tier
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LK151872ZHV-202
Zoro #
G5425131
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
15 in
Overall Depth
18 in
Overall Height
72 in
Opening Height
40 1/8 in
Opening Depth
17 1/8 in
Opening Width
11 1/4 in

Details

Color
Beige
Locker Configuration
(1) Wide, (2) Tier
Door Type
Louvered
Item
Wardrobe Z Locker
Assembled/Unassembled
Assembled
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Lock Type
Padlock Hasp
Item - Wardrobe Lockers
Wardrobe Z Locker
Includes
Number Plate
Locker Door Type
Louvered
Locker Material
High Density Polyethylene
Legs Included
No
Finish
Matte Texture
Number of Openings
2
Locker Color Family
Beiges/Whites
Locker Handle Type
Projecting Lift
Tier
Two
Locker Lock Type
Padlock Hasp
Material
30% Pre-Consumer Recycled HDPE Plastic
Hooks per Opening
(1) Plastic Ceiling Hook in Each Opening
Locker Configurations
(1) Wide, (2) Tier
Handle Type
Projecting Lift
Hook Type
(1) Ceiling Hook
Number of Tiers
2
Frame Assembled
Assembled
Locker Finish
Matte
Number of Units Wide
1
Number of Lockers
2
Audit Trail Storage
None
Locker Color
Tan

Description

Wardrobe Z Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 2, Number of Units Wide 1, Door Type Louvered, Locker Color Tan, Lock Type Padlock Hasp, Overall Depth 18 in, Overall Height 72 in, Overall Width 15 in, Handle Type Projecting Lift, Includes Number Plate, Locker Finish Matte, Locker Material High Density Polyethylene, Number of Lockers 2, Opening Depth 17 1/8 in, Opening Height 40 1/8 in, Opening Width 11 1/4 in

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.