Wardrobe Z Locker, 18 in W, 18 in D, 60 in H, (1) Wide, (2) Tier, Deep Blue

  • Mfr # LK181860ZHV-203
  • Zoro # G5425122
product price: 
$
1,074.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
18 in
Overall Depth
18 in
Overall Height
60 in
Opening Height
47 in
Locker Configuration
(1) Wide, (2) Tier
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LK181860ZHV-203
Zoro #
G5425122
UPC #
-
Country of Origin
United States
Color
Deep Blue
Locker Configuration
(1) Wide, (2) Tier
Door Type
Louvered
Item
Wardrobe Z Locker
Material
30% Pre-Consumer Recycled HDPE Plastic
Tier
Two
Item - Wardrobe Lockers
Wardrobe Z Locker
Assembled/Unassembled
Assembled
Legs Included
No
Finish
Matte Texture
Locker Door Type
Louvered
Locker Configurations
(1) Wide, (2) Tier
Locker Lock Type
Padlock Hasp
Locker Handle Type
Projecting Lift
Locker Material
High Density Polyethylene
Lock Type
Padlock Hasp
Locker Color Family
Blues/Purples
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Handle Type
Projecting Lift
Hooks per Opening
(1) Plastic Ceiling Hook in Each Opening
Includes
Number Plate
Number of Openings
2
Hook Type
(1) Ceiling Hook
Locker Color
Blue
Number of Units Wide
1
Frame Assembled
Assembled
Number of Tiers
2
Locker Finish
Matte
Number of Lockers
2
Audit Trail Storage
None

Dimensions

Overall Width
18 in
Overall Depth
18 in
Overall Height
60 in
Opening Height
47 in
Opening Depth
17 1/8 in
Opening Width
14 1/4 in

Description

Wardrobe Z Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 2, Number of Units Wide 1, Door Type Louvered, Locker Color Blue, Lock Type Padlock Hasp, Overall Depth 18 in, Overall Height 60 in, Overall Width 18 in, Handle Type Projecting Lift, Includes Number Plate, Locker Finish Matte, Locker Material High Density Polyethylene, Number of Lockers 2, Opening Depth 17 1/8 in, Opening Height 47 in, Opening Width 14 1/4 in

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.