Shop BRADY
See all product information
Create Account
0823-20 Brady Silent Check Valve 1 in.
Mfr # 4307062
Zoro # G303978683
product price:Â $64.45
/eaKey Features
Specific Fitting Shape
Union
Color
White
Application - Valves
For use on all 2" PVC sump and sewage pump discharges
Material
PVC
Size
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4307062
- Zoro #
- G303978683
- UPC #
- 895086001221
- Country of Origin
- China
Dimensions
- Size
- 2 in
Details
- Item
- Check Valve
- Specific Fitting Shape
- Union
- Color
- White
- Application - Valves
- For use on all 2" PVC sump and sewage pump discharges
- Material
- PVC
Description
For use on all 2" PVC sump and sewage pump discharges. Eliminates the slamming noise when the check slams shut. 2" PVC couplings for easy solvent weld installation.
Features- 2" on both ends
- Silent check valve provides silent operation
- 2" PVC couplings for easy solvent weld installation
- For use on all 2" PVC sump and sewage pump discharges
- Eliminates the slamming noise when the check slams shut
- Dimension: 10.5" H x 3.3" W x 4.3" L
- Weight: 1.8 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.