This item is Discontinued.

Brady 10 in Height, 14 in Width, Polyester, Rectangle, English 122610

10 in Height, 14 in Width, Polyester, Rectangle, English (Discontinued)

  • Mfr # 122610
  • Zoro # G8495453
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
122610
Zoro #
G8495453
UPC #
754473715571
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.01 in

Details

Item
Fire Sign
Header
No Header
Legend
Fire Extinguisher
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
ANSI Compliant
Yes
Material
Polyester
Language
English
Legend/Background Color
Red on White
Sign Legend Color
Red
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Operating Temp. Range
-40 Degrees to 230 Degrees F
Legend Color
Red
Background Color
White
Double-Sided
No
Legend Style
Text
Subject Matter
Fire & Emergency
Mounting Style
Adhesive-Backed
Sign Legend Text Color
Red
Shape
Rectangle
Sign Header
No Header
Glow In The Dark
No
Product Type
Fire Sign

Description

Fire Sign, Rectangle, English

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.