12,470 Volts Conduit and Voltage Lbls 2.25 in H x 9 in W BK on OR 25/PK

  • Mfr # 152313

  • Zoro # G608582585


product price:  $97.85
/pk 25, $3.91/ea
Free Shipping & Returns

Key Features

Label Size W x H
2.25 in H x 9 in W
Legend
12,470 VOLTS
Background Color
Orange
Legend Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
152313
Zoro #
G608582585
UPC #
888434557556
Country of Origin
United States

Dimensions

Label Size W x H
2.25 in H x 9 in W

Details

Item
Label
Legend
12,470 VOLTS
Background Color
Orange
Legend Color
Black

Description

Orange ASME-compliant conduit and voltage labels alert employees to potentially dangerous machinery or energized equipment. Orange markers meet ASME ANSI Standard ZG3.22. The adhesive and cloth backing offers excellent holding power, yet allows for clean removal and repositioning. Sticks to any clean, dry surface. Specially formulated topcoat for excellent print quality.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.