Floor Marking Tape vinyl 1/2 in W x 4 mil Thick

  • Mfr # 121130

  • Zoro # G6152246


product price:  $32.89
/ea

Key Features

Material
vinyl
Thickness
4 mil
Standards
ASTM D2979
Pattern
Solid
Retroreflective Grade
Non-Reflective
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
121130
Zoro #
G6152246
UPC #
754473706364
Country of Origin
United States

Dimensions

Width
1/2 in
Thickness
4 mil
Roll Length
50 ft
Imperial Tape Width
1/2 in
Imperial Tape Length
50 ft

Details

Item
Floor Marking Tape
Material
vinyl
Standards
ASTM D2979
Pattern
Solid
Retroreflective Grade
Non-Reflective
Die Cut Shape
Continuous Roll
Performance Temp.
50 Degrees F
Safety Tape Color
Green
Tape Format
Continuous Roll
Legend
No Legend
Tape Color
Green
Tape Backing Material
Vinyl
Tape Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Oil-Resistant, Water-Resistant
Glow In The Dark
No
Adhesion to Steel
120 oz/in
Adhesive Properties
Permanent Adhesive
Tape Adhesive Material
Acrylic
Fluorescent
No
Minimum Tape Performance Temperature
-4 Degrees F
Tape Adhesive Format
Single-Sided
Specifications Met
ASTM
Tape Type
General Purpose
Series
B-7569
Product Form
Continuous Roll
Tape Backing Construction
Film
Environment
Indoor and Outdoor
Maximum Tape Performance Temperature
167 Degrees F
Finish
Gloss

Description

Floor Marking Tape, Continuous Roll, Solid, Green, 1/2 in, 50 ft, 4 mil, Vinyl, Brady(R), Series B-7569, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective, Tape Finish Gloss

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.