Anti-Slip Hazard Cleats - Watch Your Step, Plastic, Black on Yellow, 6in x 24in, 24PK
- Mfr # 78163
- Zoro # G722966209
product price:Â
$
166.99
/pk of 24, $6.96/ea
Free Shipping & Returns
Key Features
Material
Anti-skid Laminated Polyester
Width
24 in
Thickness
0.026 in
Color
Black on Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 78163
- Zoro #
- G722966209
- UPC #
- 754473781637
- Country of Origin
- Taiwan, Province of China
- Material
- Anti-skid Laminated Polyester
- Item
- Anti-Skid Tape
- Color
- Black on Yellow
Dimensions
- Width
- 24 in
- Thickness
- 0.026 in
Description
Hazard Marking Diecut Cleats from Brady do more than provide an anti-skid surface to your hazardous areas, they also give a clear message to workers. This indoor/outdoor anti-skid tape has a permanent pressure sensitive acrylic adhesive. Excellent chemical, oil and water resistance. Anti-skid hazard marking tape identifies potential hazards while also helping to prevent slips, trips and falls in wet or high traffic areas.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.