Zoro Homepage

14 in Height, 10 in Width, Aluminum, Rectangle, English, Spanish

  • Mfr # 38253

  • Zoro # G1976530


product price: $23.15
/ea

Key Features

Sign Material
Aluminum
Legend
Fire Extinguisher/Extinguidor De Incendios
Width
10 in
Thickness
0.035 in
Height
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38253
Zoro #
G1976530
UPC #
754473382537
Country of Origin
United States

Dimensions

Width
10 in
Thickness
0.035 in
Height
14 in

Description

Fire Extinguisher Sign, Sign Subject Matter Fire Equipment, Height 14 in, Width 10 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend Fire Extinguisher/Extinguidor De Incendios, Printed Language English, Spanish, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.