Shop BRADY
See all product information
Create Account
150891 Safety Padlock With Label, Keyed Alike, Blue, Plastic Covered Steel, 6/Pack
- Mfr # 105891
- Zoro # G505974704
product price:Â
$
170.99
/ea
Free Shipping & Returns
Key Features
Padlock Body Material
Nylon
Key Type
Keyed Alike
Body Width
1.5 in
Shackle Height
1.5 in
Shackle Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 105891
- Zoro #
- G505974704
- UPC #
- 754473034368
- Country of Origin
- China
- Body Color
- Blue
- Padlock Body Material
- Nylon
- Key Type
- Keyed Alike
- Shackle Material
- Steel
- Shackle Type
- Open Shackle
- Standards
- OSHA 1910.147
- Number of Keys
- 6
Dimensions
- Body Width
- 1.5 in
- Shackle Height
- 1.5 in
- Body Height
- 1.75 in
Description
Brady 150891 safety padlock with label, keyed alike, blue, plastic covered steel, 6/pack safety padlocks from brady have nonconductive fiberglass-reinforced nylon bodies and unique key cylinders that prevent electricity from traveling from the shackle to the key. Padlocks feature lightweight, nonconductive fiberglass-reinforced nylon bodies, hardened steel shackles and tamper-resistant 6-pin cylinders. These lightweight padlocks comply with all osha requirements and offer superior temperature, chemical and corrosion-resistance. Non-conductive safety padlocks are a preferred alternative to metal locks for lockout applications. Every lock in this set can be opened with the same key, which is beneficial when multiple locks are assigned to a single employee. 1-1/2" shackle clearance. Keyed alike. 6 pack of locks and keys.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.