Zoro Homepage

2" x 2" Static Awareness Labels, Black/Yellow, SL-4

  • Mfr # SL-4

  • Zoro # G4787417


product price: $47.99
/ea

Key Features

Color
Black on Yellow
Header
CAUTION
Height
2 in
Material
Paper
Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL-4
Zoro #
G4787417
UPC #
66282013903
Country of Origin
Mexico

Dimensions

Height
2 in
Width
2 in
Thickness
0.0036 in

Details

Color
Black on Yellow
Header
CAUTION
Item
Static Awareness Labels,2x2",Blk/Ylw
Legend
SENSITIVE ELECTRONIC DEVICES DO NOT SHIP OR STORE
Material
Paper
Language
English
Shape
Square
Write on Surface
Yes
Application
Circuit Board Labeling; General Identification
UV Resistant
Yes
Labels per Roll
500
Temp. Range
-40 to 194°F
Features
Permanent Adhesive; Tamper-resistant; Humidity-Resistant
Self-Adhesive
Self-Adhesive
Adhesive
Permanent Acrylic
Finish
Matte

Description

Static Awareness Labels,2x2 In.,Blk/Ylw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.