Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3HT-094-2-PK-S
Zoro #
G9322241
UPC #
662820922087
Country of Origin
United States
Dimensions
Height
3/16 in
Width
2 in
Max. Wire Size
0.08 in
Min. Wire Size
0.031 in
Details
Color
Pink
Item
Wire Sleeve
Legend
Blank
Material
Brady B-345 PermaSleeve(R) Heat-Shrink Polyvinylidene Fluoride
Labels per Roll
500
Metal Detectable
No
Standards
ASTM D 2671; ASTM E 162; ASTM E 662; ASTM G 155; MIL-STD-202G; NASA SP-R-0022A; SAE-AMS-DTL-23053; SAE-AS-81531
Temp. Range
-94 Degrees to 437 Degrees F
Shrink Ratio
2:1
For Use With
IP300, IP600, BradyPrinter(TM) PR Plus Printer, BBP11, BBP72, Ribbon Series R4400, R6801
Max. Lines of Print
Varies
Description
Wire Sleeve, Labels per Roll 500, Shrink Ratio 2:1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.