Shop BRADY
See all product information
Create Account
4 Legged Ball Valve Lockout, 1/2in to 2-1/2in Diameter Pipe, Polypropylene
- Mfr # BS07A-RD
- Zoro # G308576402
product price:Â
$
45.29
/ea
Key Features
Lockout Material
Polypropylene
Lockout Color
Red
For Maximum Padlock Shackle Diameter
0.313 in
Maximum Number of Padlocks
2
Overall Height
4.07 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BS07A-RD
- Zoro #
- G308576402
- UPC #
- 754473453411
- Country of Origin
- United States
- Lockout Material
- Polypropylene
- Lockout Color
- Red
- Maximum Number of Padlocks
- 2
- Standards
- OSHA 1910.147
Description
Brady bs07a-rd 4 legged ball valve lockout, 1/2 to 2-1/2 diameter pipe, polypropylene patented design and ultra-tough polypropylene material make these devices the best choice to assuredly lock out your ball valves. 4-legged ball valve lockout devices lock out pipes 1/2 to 2-1/2 in diameter and can lock values open on pipes from 1/2 to 1-1/4 in diameter. Ultra-tough polypropylene resists temperatures from 0 to 175f -18 to 79c.