Shop BRADY
See all product information
Create Account
480/60V Oversized Clamp-On Breaker Lockout, Polypropylene
Mfr # 65329
Zoro # G008576481
product price:Â $27.59
/ea
Sold in multiples of 2 for $55.18
Key Features
Maximum Number of Padlocks
1
For Maximum Padlock Shackle Diameter
0.31 in
Color
Red
Overall Height
2-1/2 in
Standards
OSHA 1910.147
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 65329
- Zoro #
- G008576481
- UPC #
- 754473653293
- Country of Origin
- Mexico
Dimensions
- For Maximum Padlock Shackle Diameter
- 0.31 in
- Overall Height
- 2-1/2 in
Details
- Maximum Number of Padlocks
- 1
- Color
- Red
- Standards
- OSHA 1910.147
Description
Brady 65329 480/60v oversized clamp-on breaker lockout, polypropylene, 2-1/2w x 2-12h this oversized 480/600v frame lockout fits breaker switches up to 2-1/4 wide and 7/8 thick and applies in seconds with thumbscrew mechanism, no screwdriver needed. Oversized clamp-on breaker lockouts are made of durable polypropylene and glass-filled impact-modified nylon. This lockout device isolates and secures circuit breaker switches to protect employees against electrical accidents during equipment maintenance.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.