Shop BRADY
See all product information
Create Account
50943 All Purpose Lockout With 8' L Sheathed Metal Cable, Fiberglass Reinforced Poly
- Mfr # 50943
- Zoro # G704987680
product price:Â
$
82.99
/ea
Key Features
Cable Material
Metal
Body Material
Nylon
Cable Length
8 ft
Cable Diameter
3/16 in
Maximum Number of Padlocks
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 50943
- Zoro #
- G704987680
- UPC #
- 75447350943
- Country of Origin
- United States
- Cable Material
- Metal
- Body Material
- Nylon
- Maximum Number of Padlocks
- 4
- For Use With
- All Purpose Cable Lockout
Dimensions
- Cable Length
- 8 ft
- Cable Diameter
- 3/16 in
Description
Brady 50943 all purpose lockout with 8' l sheathed metal cable, fiberglass reinforced poly cable lockouts are incredibly versatile making them perfect for all of your unusual energy isolating devices that are difficult to lock out. Compact, lightweight body is made of rugged impact modified glass filled nylon giving them superior chemical, corrosion and temperature resistance properties. Includes nonconductive nylon (1/8" diameter) cable. Ergonomic design makes it a "cinch" to tighten cable - hold device in one hand and cinch tight with the other!! built-in cable loop keeps cable neatly coiled when stored and prevents it from dangling loose when device is being used. Device comes complete with a sheathed metal lockout cable attachment. 4 lock holes in handle accommodate most lock shackles and hasps. Additional 8', 12', 16' and 20' cables are sold separately. Equipping your employees with the proper lockout tools and warning devices can save lives, reduce lost employee time, and cut insurance costs.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.