51339 Safety Padlock With Label, Keyed Differently, Red, Plastic Covered Steel, 6/Pack
- Mfr # 51339
- Zoro # G304928465
product price:Â
$
155.99
/ea
Free Shipping & Returns
Key Features
Padlock Body Material
Nylon
Key Type
Keyed Different
Body Width
1-1/2 in
Shackle Height
1-1/2 in
Shackle Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 51339
- Zoro #
- G304928465
- UPC #
- 75447351339
- Country of Origin
- Canada
- Body Color
- Red
- Padlock Body Material
- Nylon
- Key Type
- Keyed Different
- Shackle Material
- Steel
- Shackle Type
- Open
- Standards
- OSHA 1910.147
- Number of Keys
- 6
Dimensions
- Body Width
- 1-1/2 in
- Shackle Height
- 1-1/2 in
- Body Height
- 1-3/4 in
Description
Brady 51339 safety padlock with label, keyed differently, red, plastic covered steel, 6/pack features: padlocks feature lightweight, nonconductive fiberglass-reinforced nylon bodies, hardened steel shackles and tamper-resistant 6-pin cylinders these lightweight padlocks comply with all osha requirements and offer superior temperature, chemical and corrosion-resistance non-conductive safety padlocks are a preferred alternative to metal locks for lockout applications each padlock is keyed differently with keys precision-machined to exacting standards, so that the key for one lock will not open another in the set includes: (6) padlocks (6) english labels (6) french labels (6) spanish labels (6) keys
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.