This item is Discontinued.

Brady 56 pk. White Ink Jet Labels, 0.75" x 1.5" JET-18-115-3

56 pk. White Ink Jet Labels, 0.75" x 1.5" (Discontinued)

  • Mfr # JET-18-115-3
  • Zoro # G4787119
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JET-18-115-3
Zoro #
G4787119
UPC #
66282015140
Country of Origin
United States

Details

Item
Ink Jet Labels,0.75" W x 1.5" H,Wht,PK56

Description

Ink Jet Labels,0.75 In. W x 1.5 In. H,Wht,PK56, Package Quantity 56

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.