57755 Traffic Control Paddle, 2 Sided, Stop Sign, Aluminum, 18"W x 18"H
- Mfr # 57755
- Zoro # G305988284
product price:Â
$
123.99
/ea
Free Shipping & Returns
Key Features
Color
White on Red
Material
Aluminum
Height
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 57755
- Zoro #
- G305988284
- UPC #
- 75447357755
- Country of Origin
- United States
Dimensions
- Height
- 18 in
Details
- Color
- White on Red
- Material
- Aluminum
Description
Brady 57755 traffic control paddle, 2 sided, stop sign, aluminum, 18"w x 18"h traffic control paddles are extremely durable providing years of on-the-job use. 12"l handle. Aluminum, white on red, 18 in h x 18 in w, stop traffic control paddle: aluminum, white on red, 18 in h x 18 in w, stop.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.