65965 120/277 Volt Clamp-On Circuit Breaker Lockout, Polypropylene, 15/16"W x 2-3/16"H

  • Mfr # 65965

  • Zoro # G104987662


product price:  $82.89
/ea

Key Features

Maximum Number of Padlocks
1
Material
Polypropylene
For Maximum Padlock Shackle Diameter
0.31 in
Color
Red
Overall Width
0.95 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
65965
Zoro #
G104987662
UPC #
75447365965
Country of Origin
Mexico

Dimensions

For Maximum Padlock Shackle Diameter
0.31 in
Overall Width
0.95 in
Overall Height
2.205 in

Details

Maximum Number of Padlocks
1
Material
Polypropylene
Color
Red

Description

Brady 65965 120/277 volt clamp-on circuit breaker lockout, polypropylene, 15/16"w x 2-3/16"h clamp-on breaker lockouts are easy to install using patented thumbscrew design - no screwdrivers needed!! simply tighten lockout securely onto switch tongue, pull cover over thumbscrew and lock cover to prevent clamp from being loosened. Accepts lock shackles up to 9/32" in diameter. Made of rugged polypropylene and impact modified nylon. Cleats are included (#65404) for use with breakers with long, sliding switch throws. Extremely versatile - works on a wide range of single-pole and internal-trip multi-pole breakers. Equipping your employees with the proper lockout tools and warning devices can save lives, reduce lost employee time, and cut insurance costs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.