66050 Lockout Tag- Danger Do Not Operate, 2 Sided Heavy Duty, Polyester, 25/Pack
- Mfr # 66050
- Zoro # G704987697
product price:Â
$
67.35
/ea
Key Features
Header
DANGER
Material
Heavy Duty Polyester
Write on Surface
Yes
Height
5.75 in
Width
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 66050
- Zoro #
- G704987697
- UPC #
- 75447366050
- Country of Origin
- Mexico
Dimensions
- Height
- 5.75 in
- Width
- 3 in
Details
- Header
- DANGER
- Material
- Heavy Duty Polyester
- Write on Surface
- Yes
Description
Brady 66050 lockout tag- danger do not operate, 2 sided heavy duty, polyester, 25/pack features: b-851 rigid economy polyester with brass grommets, exceeds osha's 50 lb pull force requirement for tagout devices textured write-on surface allows for authorized signatures, dates and other special instructions withstands moisture, grease and dirt stays legible longer than cardstock
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.