86442 Safety Inspecton Tag, 2 Sided, 10/Pkg, HD Polyester Encapsulated, 3"W x 5-3/4"H
- Mfr # 86442
- Zoro # G305988253
product price:Â
$
72.65
/ea
Key Features
Header
SAFETY INSPECTION
Legend
EQUIPMENT ID: LOCATION: DATE: BY: DATE: BY:
Material
Polyester
Write on Surface
Yes
Height
5.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 86442
- Zoro #
- G305988253
- UPC #
- 754473864422
- Country of Origin
- United States
Dimensions
- Height
- 5.75 in
- Width
- 3 in
Details
- Header
- SAFETY INSPECTION
- Legend
- EQUIPMENT ID: LOCATION: DATE: BY: DATE: BY:
- Material
- Polyester
- Write on Surface
- Yes
Description
Brady 86442 safety inspecton tag, 2 sided, 10/pkg, hd polyester encapsulated, 3"w x 5-3/4"h durable inspection and material control tags inform employees of the inspection history and status of equipment or materials. Write-on polyester laminate protects the graphics, wipes clean and withstands water, grease and extreme temperatures. Durable heavy duty polyester material with brass grommets exceeds osha's 50 lb pull force requirement for tagout devices. Tags meet osha standard 1910.145 for accident prevention. Inspection / material control tags: safety inspection: equipment id: location: date: by: date: by:
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.