Shop BRADY
See all product information
Create Account
90844 Miniature Circuit Breaker Lockout w/Pin Out, 6/Pack
- Mfr # 90845
- Zoro # G008576443
product price:Â
$
117.99
/ea
Free Shipping & Returns
Key Features
Maximum Number of Padlocks
1
Material
Glass-Reinforced Nylon
For Maximum Padlock Shackle Diameter
0.28 in
Color
Red
Overall Width
0.95 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 90845
- Zoro #
- G008576443
- UPC #
- 662820046349
- Country of Origin
- Mexico
- Maximum Number of Padlocks
- 1
- Material
- Glass-Reinforced Nylon
- Color
- Red
- Standards
- OSHA 1910.147
Dimensions
- For Maximum Padlock Shackle Diameter
- 0.28 in
- Overall Width
- 0.95 in
- Overall Height
- 1.64 in
Description
Brady 90844 miniature circuit breaker lockout w/pin out, 10-7/16w x 1-5/8h, 6/pack miniature circuit breaker lockouts are a safe and effective method for locking out miniature circuit breakers, commonly used in european and asian equipment. Miniature circuit breaker lockouts require no tools for installation because the lockout is easily installed using the push button. Available for single and multi-pole breakers.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.