Shop BRADY

A55 QuickFlag Tapered Wire and Cable Flag Labels 2 in H x 2 in W Roll of 2800

  • Mfr # A55-25-483
  • Zoro # G315722274

product price: 
$
943.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
A55-25-483
Zoro #
G315722274
UPC #
888434628300
Country of Origin
United States

Description

Easily flag wires and cables with QuickFlag label material B-483, featuring a tapered design to prevent mismatched edges and make flag installation much faster. Non-adhesive one-sided printable area and tapered adhesive wrap-around tail for fast cable flagging. Patent-pending design with a tapered adhesive side to create easy-to-apply wire and cable flags without mismatched edges or exposed adhesive. Eliminates tedious edge alignment to make the flagging process faster with fewer re-wraps and wasted flags. Tough polyester material resists abrasions, temperatures of -40° to 248°F -40° to 120°C and solvents such as fuel, oil and water. Ultra-aggressive rubber-based adhesive on the tapered side enables permanent use. UL Recognized to UL969, CSA accepted and RoHS Compliant to 2011/65/EU Pass 2015/863. For material specific performance and properties, please refer to the Technical Data Sheet TDS. A ribbon is required to print this material; use part number SSR6006.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.