Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Brady Absorbent Pad, 24 gal, 15 in x 19 in, Universal, White, Polypropylene RF500

Absorbent Pad, 24 gal, 15 in x 19 in, Universal, White, Polypropylene (Discontinued)

  • Mfr # RF500
  • Zoro # G2602521
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RF500
Zoro #
G2602521
UPC #
-
Country of Origin
United States

Dimensions

Size
15 in x 19 in
Length
19 in
Width
15 in
Perforated Size
Not Perforated

Details

Item
Absorbent Pad
Volume Absorbed per Pkg.
24 gal
Volume Absorbed (Pack, Each)
24 gal/pk, 30 oz/pad
Material
Polypropylene
Color
White
Sorbent Capacity
24 gal (100 Pads)
Fluids Absorbed
Universal
Package Type
Case
Connector Type
No Connector
Perforated
No
Series
Re-Form
Absorbency Weight
Light
Recycled Content (%)
80%
Item - Spill Control
Absorbent Pad
Spill Control - Fluids Absorbed
Universal
Volume Absorbed Range
20 to 29 gal
Volume Absorbed Per Pkg.
24 gal.
Standards
EPA 40 CFR 112.7(c)(1)(vii), OSHA 29 CFR 1910.120(j)(1)(vii), OSHA 29 CFR 1910.22(a)(2)
Layers of Construction
1
Static Dissipative
No
Volume Absorbed Per Pad
30 oz
Adhesive Backing
No
Number of Pads
100
Incluces Coverstock
No
Number of Layers
1-ply
Color/Pattern
White
Leak Resistant Backing
No
Dimpled
No
Product Type
Sorbent Pad
For Use With Chemical or Metal Type
Universal
Dispenser Box
No
Includes Coverstock
No

Description

Product Type Sorbent Pad, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 15 in x 19 in, Volume Absorbed Per Pad 30 oz, Volume Absorbed per Pkg. 24 gal, Color/Pattern White, Material Polypropylene, Number of Layers 1-ply, Perforated No, Perforated Size Not Perforated, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.