Admittance Sign, 10 in H, 14 in W, Aluminum, Rectangle, English, 40790
Mfr # 40790
Zoro # G8451602
product price:Â $25.69
/eaKey Features
Header
No Header
Legend
No Loitering
Height
10 in
Sign Shape
Rectangle
Sign Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40790
Zoro #
G8451602
UPC #
754473407902
Country of Origin
United States
Dimensions
Width
14 in
Height
10 in
Thickness
0.035 in
Details
Item
Admittance Sign
Header
No Header
Legend
No Loitering
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black
Double-Sided
No
Legend Style
Text
Sign Legend Text Color
Black
Description
Admittance Sign, Sign Subject Matter Trespassing and Property, Height 10 in, Width 14 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend No Loitering, Printed Language English, Sign Shape Rectangle
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.