Admittance Sign, 10 in H, 14 in W, Fiberglass, Rectangle, English, 71389
- Mfr # 71389
- Zoro # G7366438
product price:Â
$
38.49
/ea
Key Features
Header
Restricted Area
Legend
Unauthorized Persons Keep Out
Height
10 in
Sign Shape
Rectangle
Sign Material
Fiberglass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 71389
- Zoro #
- G7366438
- UPC #
- 754473713898
- Country of Origin
- United States
- Item
- Admittance Sign
- Header
- Restricted Area
- Legend
- Unauthorized Persons Keep Out
- Sign Shape
- Rectangle
- Sign Material
- Fiberglass
- Sign Mounting Style
- With Mounting Holes
- Printed Language
- English
- Sign Background Color
- White
- Retroreflective Grade
- Not Retroreflective
- Glow-in-the-Dark
- No
- UV Resistant
- No
- Sign Legend Text Color
- Black
- Operating Temp. Range
- -40 Degrees to 194 Degrees F
- Sign Legend Color
- Black
- Double-Sided
- No
- Header Legend Color
- White
- OSHA Compliant
- Yes
- Standards
- ASTM D 635; ASTM D 638; ASTM D 646; ASTM D 790; ASTM D 1593; OSHA 29 CFR 1910.37
- ANSI Compliant
- No
- Legend Style
- Text
- Header Background Color
- Red
Dimensions
- Width
- 14 in
- Height
- 10 in
- Thickness
- 0.098 in
Description
Admittance Sign, Sign Subject Matter Authorized Personnel and Restricted Access, Height 10 in, Width 14 in, Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header Restricted Area, Legend Unauthorized Persons Keep Out, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.