Admittance Sign, 10 in H x 14 in W, Fiberglass, Rectangle
Mfr # 122713
Zoro # G8471841
product price: $34.99
/eaKey Features
Header
Danger
Width
14 in
Sign Shape
Rectangle
Sign Material
Fiberglass
Sign Mounting Style
With Mounting Holes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
122713
Zoro #
G8471841
UPC #
754473716707
Country of Origin
United States
Dimensions
Width
14 in
Height
10 in
Thickness
0.098 in
Details
Item
Admittance Sign
Header
Danger
Legend
Confined Space Hazardous Atmosphere Check Oxygen Level Before And During Entry
Sign Shape
Rectangle
Sign Material
Fiberglass
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-40 Degrees to 194 Degrees F
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Header Background Color
Black, Red, White
OSHA Compliant
Yes
Header Legend Color
White
ANSI Compliant
Yes
Legend Style
Text
Double-Sided
No
Sign Legend Color
Black
Sign Legend Text Color
Black
Description
Admittance Sign, Sign Subject Matter Confined Space, Height 10 in, Width 14 in, Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header Danger, Legend Confined Space Hazardous Atmosphere Check Oxygen Level Before And During Entry, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.