Shop BRADY
See all product information
Create Account
Danger Sign, 20 in H x 14 in W, Fiberglass, Rectangle
- Mfr # 70252
- Zoro # G7407990
product price:Â
$
53.99
/ea
Key Features
Header
Danger
Sign Shape
Rectangle
Sign Material
Fiberglass
Sign Mounting Style
With Mounting Holes
Printed Language
English
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 70252
- Zoro #
- G7407990
- UPC #
- 754473702526
- Country of Origin
- United States
- Item
- Danger Sign
- Header
- Danger
- Legend
- Confined Space Hazardous Atmosphere Entry By Permit Only
- Sign Shape
- Rectangle
- Sign Material
- Fiberglass
- Sign Mounting Style
- With Mounting Holes
- Printed Language
- English
- Sign Background Color
- White
- Retroreflective Grade
- Not Retroreflective
- Glow-in-the-Dark
- No
- UV Resistant
- No
- OSHA Compliant
- Yes
- Legend Style
- Text
- Header Background Color
- Black, Red, White
- Sign Legend Color
- Black
- ANSI Compliant
- Yes
- Header Legend Color
- White
- Operating Temp. Range
- -40 Degrees to 194 Degrees F
- Standards
- ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
- Double-Sided
- No
- Sign Legend Text Color
- Black
Dimensions
- Width
- 14 in
- Height
- 20 in
- Thickness
- 0.098 in
Description
Danger Sign, Sign Subject Matter Confined Space, Height 20 in, Width 14 in, Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header Danger, Legend Confined Space Hazardous Atmosphere Entry By Permit Only, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.