Admittance Sign, 10X14", Blk and Rd/Wht, Legend: Attack Dogs On Premises No Trespassing (Discontinued)
- Mfr # 123471
- Zoro # G7403903
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
123471
Zoro #
G7403903
UPC #
754473790356
Country of Origin
United States
Dimensions
Width
14 in
Height
10 in
Thickness
0.035 in
Details
Item
Admittance Sign
Header
warning
Legend
Attack Dogs On Premises No Trespassing
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black, Red
OSHA Compliant
Yes
Legend Style
Symbol and Text
ANSI Compliant
Yes
Header Legend Color
Red
Operating Temp. Range
-40 Degrees to 230 Degrees F
Header Background Color
White
Standards
ANSI Z535.2-2002; ASTM D 1593; OSHA 29 CFR 1910.145
Double-Sided
No
Sign Legend Text Color
Black, Red
Description
Admittance Sign, Sign Subject Matter Trespassing and Property, Height 10 in, Width 14 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Warning, Legend Attack Dogs On Premises No Trespassing, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.