This item is Discontinued.

Brady Admittance Sign, 7" Height, 10" Width, Aluminum, Rectangle, English 123474

Admittance Sign, 7" Height, 10" Width, Aluminum, Rectangle, English (Discontinued)

  • Mfr # 123474
  • Zoro # G2571810
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
123474
Zoro #
G2571810
UPC #
754473790394
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.035 in

Details

Item
Admittance Sign
Header
Restricted Area
Legend
Authorized Personnel Only Proper Id Required
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Material
Aluminum
Operating Temp. Range
-40 Degrees to 230 Degrees F
Subject Matter
Authorized Personnel & Restricted Access
Legend Color
Black
OSHA Compliant
Yes
Background Color
White
Double-Sided
No
Legend/Background Color
Black And Red/White
Sign Legend Color
Black
Mounting Style
With Mounting Holes
Legend Style
Text
ANSI Compliant
No
Standards
ASTM D 1593; OSHA 29 CFR 1910.37
Language
English
Header Legend Color
White
Header Background Color
Red
Sign Legend Text Color
Black

Description

Admittance Sign, Sign Subject Matter Authorized Personnel and Restricted Access, Height 7 in, Width 10 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Restricted Area, Legend Authorized Personnel Only Proper Id Required, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.